text.skipToContent text.skipToNavigation

Knipex Wire tweezers 1519-0,6mm Blade


1 pair of spare blades for 15 11 120 Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use. For the electronics industry, as well as repairs and handicrafts. Also available: four spare blades for different diameters. - Tweezers tip version: Stripping- Acid resistance: very good- ESD-tested: n

Article number K1015.910.006
Width 4
Suitable for Stripper/skinner
Length 10
Material Steel
Snap-off knife blades No
Packed per 1

Specifications

Width 4
Suitable for Stripper/skinner
Length 10
Material Steel
Snap-off knife blades No
Shape of blade Other
Serrated edge blade No

Description

1 pair of spare blades for 15 11 120 Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use. For the electronics industry, as well as repairs and handicrafts. Also available: four spare blades for different diameters. - Tweezers tip version: Stripping- Acid resistance: very good- ESD-tested: no  - VDE tested: no  - Sectors: electronics- Behaviour: Conductive

Article numbers

Article number K1015.910.006
EAN 4003773021568
UBB 240187293503
UNSPSC 27111510
Manufacturer article nr  15 19 006
Do not close this page. This message will disappear, when the page is fully loaded.