text.skipToContent text.skipToNavigation

Knipex Wire tweezers 1519-0,5mm Blade


1 pair of spare blades for 15 11 120 Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use. For the electronics industry, as well as repairs and handicrafts. Also available: four spare blades for different diameters. - Tips width (B): 10mm- Tweezers tip version: Stripping- Acid resistance: ve

Article number K1015.910.005
Width 4
Suitable for Stripper/skinner
Length 10
Material Steel
Snap-off knife blades No
Packed per 1

Specifications

Width 4
Suitable for Stripper/skinner
Length 10
Material Steel
Snap-off knife blades No
Shape of blade Other
Serrated edge blade Yes
Brand KNIPEX

Description

1 pair of spare blades for 15 11 120 Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use. For the electronics industry, as well as repairs and handicrafts. Also available: four spare blades for different diameters. - Tips width (B): 10mm- Tweezers tip version: Stripping- Acid resistance: very good- ESD-tested: no  - VDE tested: no  - Sectors: electronics- Behaviour: Conductive

Article numbers

Article number K1015.910.005
EAN 4003773021551
UBB 240187293438
UNSPSC 27111510
Manufacturer article nr  15 19 005
Do not close this page. This message will disappear, when the page is fully loaded.