text.skipToContent text.skipToNavigation

Knipex Wire Stripper in Carded Pack 0.125/0.25mm Plastic Handle 130mm


Wire Stripper for fibre optics To remove primary and secondary coating of fibre optics. - Stripping capacities (diametre): primary-coating: 0.125 mm, secondary-coating: 0.250 mm

Article number 8S227040
With wire cutter Yes
Length 130
Strip range diameter (mm) 0.125 - 0.25
Brand KNIPEX
Packed per 1

Specifications

With wire cutter Yes
Length 130
Strip range diameter (mm) 0.125 - 0.25
Brand KNIPEX

Description

Wire Stripper for fibre optics To remove primary and secondary coating of fibre optics. - Stripping capacities (diametre): primary-coating: 0.125 mm, secondary-coating: 0.250 mm

Article numbers

Article number 8S227040
EAN 4003773050094
UBB 500513359959
UNSPSC 27111510
Manufacturer article nr  12 82 130 SB
Do not close this page. This message will disappear, when the page is fully loaded.