text.skipToContent text.skipToNavigation

Knipex Wire cutter 9571-600mm


Wire Rope and ACSR-Cable Cutter For wire ropes and steel rods, copper and aluminium cables. Suitable for cutting overhead cables with strain relief wire (ACSR-cables). Angular cutting blades allow cutting of single rope wire. Optimum transmission ratio for high cutting performance. Bolted cutter head, replaceable. Low weight. - Cutting capacity copper c

Article number K1167.170.600
Suitable for max. cable diameter (mm) 14
Max. cable cross section (mm²) 150
Replaceable cutting head Yes
Total length (mm) 600
Grip design Other
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 14
Max. cable cross section (mm²) 150
Replaceable cutting head Yes
Total length (mm) 600
Grip design Other

Description

Wire Rope and ACSR-Cable Cutter For wire ropes and steel rods, copper and aluminium cables. Suitable for cutting overhead cables with strain relief wire (ACSR-cables). Angular cutting blades allow cutting of single rope wire. Optimum transmission ratio for high cutting performance. Bolted cutter head, replaceable. Low weight. - Cutting capacity copper cable, multiple-stranded: 150mm²- Cutting capacity copper cable, fine-stranded (diameter): Ø 14.0mm- Cutting capacities wire rope (diameter): Ø 14.0mm- Cutting capacities medium hard wire (diameter): Ø 9.0mm- Cutting capacites iron (diameter): Ø 9mm- AWG: 6 / 0

Article numbers

Article number K1167.170.600
EAN 4003773014539
UBB 203106011158
UNSPSC 44121618
Manufacturer article nr  95 71 600
Do not close this page. This message will disappear, when the page is fully loaded.