text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Welding Grip Pliers galvanized 280 mm


Welding Grip Pliers For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. heat resistant malleable cast iron jaws. round or tubular material items lying centrally side by side are held securely during welding. - Clamping wi

Article number K1042.420.280
Suitable for Other
Total length (mm) 280
Max. cheeks opening (mm) 70
Welding tongs Yes
Brand Knipex
Packed per 1

Specifications

Suitable for Other
Total length (mm) 280
Max. cheeks opening (mm) 70
Welding tongs Yes
Brand Knipex

Description

Welding Grip Pliers For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. heat resistant malleable cast iron jaws. round or tubular material items lying centrally side by side are held securely during welding. - Clamping width round: 10 – 70mm

Article numbers

Article number K1042.420.280
EAN 4003773022213
UBB 419102155779
UNSPSC 27112124
Manufacturer article nr  42 24 280
Do not close this page. This message will disappear, when the page is fully loaded.