text.skipToContent text.skipToNavigation

Knipex Welding Grip Pliers galvanized 280 mm


Welding Grip Pliers For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. also for section material with vertical webs up to 15mm height. section or flat material items lying side by side are held in place during welding. -

Article number K1042.410.280
Total length (mm) 280
Max. cheeks opening (mm) 65
Brand KNIPEX
Packed per 1

Specifications

Total length (mm) 280
Max. cheeks opening (mm) 65
Brand KNIPEX

Description

Welding Grip Pliers For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. also for section material with vertical webs up to 15mm height. section or flat material items lying side by side are held in place during welding. - Clamping width round: 30 – 65mm- Clamping width square: 50mm

Article numbers

Article number K1042.410.280
EAN 4003773022206
UBB 419102155696
UNSPSC 27112124
Manufacturer article nr  42 14 280
Do not close this page. This message will disappear, when the page is fully loaded.