text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers in Blister Pack 36mm 1-Component Handle 250mm

Specifications

Insulated Yes
Surface protection Other
Length (mm) 250
Isolation protection 1000 V No
Max. cheeks opening (mm) 36
Handle cover Plastic coated
VDE tested No
Brand Knipex
Weight per piece (g) 340
Type Water Pump Pliers in Blister Pack

Description

KNIPEX SmartGrip® Ideal for frequent changeovers to workpieces of different sizes. Automatic adjustment per one-hand operation both for right-handed and left-handed use. Good access to the workpiece thanks to the slim dimensions of head and joint area and flush joint bolt. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators fingers being pinched. Locking lever for space-saving transport with reliable closed handles. self-service card/blister. - Capacities for pipes (diameter): Ø 1 1/4in- Capacities for pipes (diameter): Ø 32mm- Capacities for nuts: 36mm

Article numbers

Article number K1090.001.251
EAN 4003773061311
UBB 500505723824
UNSPSC 27112101
Manufacturer article nr  85 01 250 SB
Do not close this page. This message will disappear, when the page is fully loaded.