text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers in Blister Pack 36mm 1-Component Handle 180mm

Specyfikacje

Surface protection Other
Length (mm) 180
Max. cheeks opening (mm) 36
Number of settings 9
Handle cover Plastic coated
VDE tested No
Brand Knipex
Weight per piece (g) 220
Type Water Pump Pliers in Blister Pack

Opis

KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. self-service card/blister. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 1 1/2in- Capacities for nuts: 36mm- Capacities for pipes (diameter): Ø 42mm

Numery artykułów

Numer artykułu K1088.100.181
EAN 4003773035695
UBB 500504103937
UNSPSC 27112101
Artykuł producenta nr 88 01 180 SB
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.