text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 95mm 1-Component Handle Gray Atramentized 400mm


KNIPEX Cobra® XL Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 27- Kapazität für Rohre (Zoll): Ø 3 1/2in- Capacities for nuts: 95mm- Capacities for pipes (diameter): Ø 90mm

Article number K1087.100.400
Insulated Yes
Surface protection Chromium-plated
Weight 358
Length (mm) 400
Max. cheeks opening (mm) 95
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 358
Length (mm) 400
Max. cheeks opening (mm) 95
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 1190.4
Commodity code 8204120000
Type Water Pump Pliers

Description

KNIPEX Cobra® XL Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 27- Kapazität für Rohre (Zoll): Ø 3 1/2in- Capacities for nuts: 95mm- Capacities for pipes (diameter): Ø 90mm

Article numbers

Article number K1087.100.400
EAN 4003773005636
UBB 419102152131
UNSPSC 27112101
Manufacturer article nr  87 01 400
Do not close this page. This message will disappear, when the page is fully loaded.