text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Circlip pliers for shaft diameter 1.5-4 mm polished length 140 mm KNIPEX


Circlip Pliers For fitting grip rings on shafts from Ø 1.5 - 4 mm. With opening spring. Solid style, forged. Non-slip, solid tips. for rings of Ø 1.5 - 4.0 mm, with adjustable stop screw to prevent overstretching. - Size of shaft: Ø 1.5 – 4mm- Tips (diameter): Ø 0.9mm

Article number K1048.110.000
Design Straight
Insulated Yes
With spring Yes
Length 140
Chucking range (mm) 1.5 - 4
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length 140
Chucking range (mm) 1.5 - 4
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex

Description

Circlip Pliers For fitting grip rings on shafts from Ø 1.5 - 4 mm. With opening spring. Solid style, forged. Non-slip, solid tips. for rings of Ø 1.5 - 4.0 mm, with adjustable stop screw to prevent overstretching. - Size of shaft: Ø 1.5 – 4mm- Tips (diameter): Ø 0.9mm

Article numbers

Article number K1048.110.000
EAN 4003773047896
UBB 500500853444
UNSPSC 27112140
Manufacturer article nr  46 11 G0
Do not close this page. This message will disappear, when the page is fully loaded.