text.skipToContent text.skipToNavigation

Knipex Water pump pliers 8722250 8722-250mm

Specifications

Length 250

Description

KNIPEX Cobra® QuickSet Fully open, push, grab!. additional fast adjustment on the workpiece by sliding the pliers handle. Combines the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas. The adjustment directly on the workpiece is possible by simply sliding the pliers handle. Reliable locking of the hinge bolt with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button.. To re-activate the sliding function, the hinge bolt must be released by pressing the push button and the pliers must be completely opened again. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators fingers being pinched. self-service card/blister. - Adjustment positions: 25- Capacity for pipes, inches (diameter): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Article numbers

Article number K1087.220.250
EAN 4003773073796
UBB 500625385793
UNSPSC 27112101
Manufacturer article nr  87 21 250 SB
Do not close this page. This message will disappear, when the page is fully loaded.