text.skipToContent text.skipToNavigation

Knipex Water pump pliers 8701400SB 8701-400mm SB

Article number K1087.101.400
Insulated Yes
Surface protection Chromium-plated
Length (mm) 400
Isolation protection 1000 V No
Max. cheeks opening (mm) 95
Grip design 2-components
Handle cover Plastic coated

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 400
Isolation protection 1000 V No
Max. cheeks opening (mm) 95
Grip design 2-components
Handle cover Plastic coated
VDE tested No
Brand Knipex

Article numbers

Article number K1087.101.400
EAN 4003773045113
UBB 419102161207
UNSPSC 27112101
Manufacturer article nr  87 01 400 SB
Do not close this page. This message will disappear, when the page is fully loaded.