text.skipToContent text.skipToNavigation

Knipex Water pump pliers 8701300SB 8701-300mm SB

Article number K1087.100.301
Insulated Yes
Surface protection Chromium-plated
Length 300
Isolation protection 1000 V No
Max. cheeks opening (mm) 60
Grip design 2-components
Handle cover Plastic coated

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 300
Isolation protection 1000 V No
Max. cheeks opening (mm) 60
Grip design 2-components
Handle cover Plastic coated
VDE tested No
Brand Knipex

Article numbers

Article number K1087.100.301
EAN 4003773014133
UBB 500504103853
UNSPSC 27112101
Manufacturer article nr  87 01 300 SB
Do not close this page. This message will disappear, when the page is fully loaded.