text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 70mm Multi-Component Grip Gray Atramentized 300mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance

Numero articolo K1087.500.300
Insulated Yes
Surface protection Chromium-plated
Length (mm) 300
Isolation protection 1000 V No
Max. cheeks opening (mm) 60
Confezionato per 1

Specifiche

Insulated Yes
Surface protection Chromium-plated
Length (mm) 300
Isolation protection 1000 V No
Max. cheeks opening (mm) 60
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 580
Type Water Pump Pliers

Descrizione

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 30- Kapazität für Rohre (Zoll): Ø 2 3/4in- Capacities for nuts: 60mm- Capacities for pipes (diameter): Ø 70mm

Numeri di articolo

Numero articolo K1087.500.300
EAN 4003773014126
UBB 419102160886
UNSPSC 27112101
Nr articolo produttore  87 05 300
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.