text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 70mm 1-Component Handle Chrome Plated 300mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance

Article number K1087.300.300
Insulated Yes
Surface protection Chromium-plated
Length (mm) 300
Max. cheeks opening (mm) 60
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 300
Max. cheeks opening (mm) 60
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 550
Type Water Pump Pliers

Description

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 30- Kapazität für Rohre (Zoll): Ø 2 3/4in- Capacities for nuts: 60mm- Capacities for pipes (diameter): Ø 70mm

Article numbers

Article number K1087.300.300
EAN 4003773041382
UBB 240102238815
UNSPSC 27112101
Manufacturer article nr  87 03 300
Do not close this page. This message will disappear, when the page is fully loaded.