text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 32mm 1-Component Handle 150mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 16- Kapazität für Rohre (Zoll): Ø 1 3/8in- Capacities for nuts: 32mm- Capacities for pipes (diameter): Ø 36mm

Article number K1087.100.150
Insulated Yes
Surface protection Chromium-plated
Length (mm) 150
Max. cheeks opening (mm) 30
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 150
Max. cheeks opening (mm) 30
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 150
Commodity code 8204120000
Type Water Pump Pliers

Description

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 16- Kapazität für Rohre (Zoll): Ø 1 3/8in- Capacities for nuts: 32mm- Capacities for pipes (diameter): Ø 36mm

Article numbers

Article number K1087.100.150
EAN 4003773060116
UBB 500505730183
UNSPSC 27112101
Manufacturer article nr  87 01 150
Do not close this page. This message will disappear, when the page is fully loaded.