text.skipToContent text.skipToNavigation

Knipex Water pump plier 8701150SB 8701-150MM SB

Specifications

Surface protection Other
Length 150
Max. cheeks opening (mm) 30
Handle cover Plastic coated
VDE tested No
Brand KNIPEX

Description

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. self-service card/blister. - Adjustment positions: 11- Kapazität für Rohre (Zoll): Ø 1 1/4in- Capacities for nuts: 30mm- Capacities for pipes (diameter): Ø 32mm

Article numbers

Article number K1087.100.151
EAN 4003773060123
UBB 500504103770
UNSPSC 27112101
Manufacturer article nr  87 01 150 SB
Do not close this page. This message will disappear, when the page is fully loaded.