text.skipToContent text.skipToNavigation

Knipex VDE Tool Set


VDE Tool Set Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. tools VDE-tested in conformance to DIN EN/IEC 60900 1000V, pliers chrome-plated, handles with multi-component covers. with 3 WERA screwdrivers. Content: 1 x 70 06 160 Knipex Diagonal

Article number K1392.002.013
Packaging Case
Number of cable cutters 1
Number of crosshead screwdrivers PH 1
Number of slotted screwdrivers 2
Total number of tools 5
Packed per 1

Specifications

Packaging Case
Number of cable cutters 1
Number of crosshead screwdrivers PH 1
Number of slotted screwdrivers 2
Total number of tools 5
Number of pliers 1
Brand KNIPEX

Description

VDE Tool Set Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. tools VDE-tested in conformance to DIN EN/IEC 60900 1000V, pliers chrome-plated, handles with multi-component covers. with 3 WERA screwdrivers. Content: 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 006110 Wera Screwdrivers for slotted screws 160 i (0,6 x 3,5 x 100 mm), 1 x 6120 Wera Screwdrivers for slotted screws 160 i (1,0 x 5,5 x 125 mm), 1 x 006154 Wera Screwdrivers for cross recessed Phillips® screws 162i PH (PH2 x 100 mm),

Article numbers

Article number K1392.002.013
EAN 4003773043287
UBB 240120681103
UNSPSC 27112137
Manufacturer article nr  00 20 13
Do not close this page. This message will disappear, when the page is fully loaded.