text.skipToContent text.skipToNavigation

Knipex Universal Tweezers 155 mm


Universal Tweezers Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. - Surface: black lacquered-

Article number K1137.923.437
Length 155
Spring loaded tweezers/gripper Yes
VDE tested No
Packed per 1

Specifications

Length 155
Spring loaded tweezers/gripper Yes
VDE tested No

Description

Universal Tweezers Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. - Surface: black lacquered- Finish: angled 25°- Tips width (A): 0.8mm- Tips width (B): 0.8mm- Tweezers tip version: pointed- Acid resistance: Good- ESD-tested: no  - VDE tested: no  - Sectors: Industry- Magnetic: magnetic (100%)- Behaviour: Conductive

Article numbers

Article number K1137.923.437
EAN 4003773054849
UBB 500505989573
UNSPSC 27112105
Manufacturer article nr  92 34 37
Do not close this page. This message will disappear, when the page is fully loaded.