text.skipToContent text.skipToNavigation

Knipex Universal pliers length 200 mm dip-insulated chrome-plated VDE


Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Cutting capacities hard wire (dia

Article number K1003.700.200
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V Yes
Cut sticking out Yes
Material Steel
Strip range diameter (mm) 2.5 - 2.5
Strip range cross-section (mm²) 16 - 16
Grip design 2-components
Handle cover Other
Forged Yes
VDE tested Yes

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Cutting capacities hard wire (diameter): Ø 2.5mm- Cutting capacity copper cable, multiple-stranded: Ø 13.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- VDE tested: yes

Article numbers

Article number K1003.700.200
EAN 4003773015321
UBB 203102202215
UNSPSC 27112139
Manufacturer article nr  03 07 200
Do not close this page. This message will disappear, when the page is fully loaded.