text.skipToContent text.skipToNavigation

Knipex Universal Grip Pliers 30-35mm Steel Galvanized 250mm


Universal Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. - Clamping width round: 35mm- Clamping width square: 30mm- Clamping width hexagon: 32mm

Article number K1040.400.250
Suitable for Universal
Total length (mm) 250
Max. cheeks opening (mm) 35
Brand Knipex
Type Universal Grip Pliers
Packed per 1

Specifications

Suitable for Universal
Total length (mm) 250
Max. cheeks opening (mm) 35
Brand Knipex
Type Universal Grip Pliers

Description

Universal Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. - Clamping width round: 35mm- Clamping width square: 30mm- Clamping width hexagon: 32mm

Article numbers

Article number K1040.400.250
EAN 4003773002710
UBB 419102156769
UNSPSC 27112124
Manufacturer article nr  40 04 250
Do not close this page. This message will disappear, when the page is fully loaded.