text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Twin Wire Ferrule 2 x 16mm² Polypropylene Blue 14mm Sleeve


Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2 x 16 mm². Content: 25 pieces. Colour: blue. AWG26ColourBlueL130mmL214mmd18.2mmd29.6mmd318.4mmS10.2mmS20.4mmQuantity25InsulationPPMaterialCopperSurfaceTinned

Article number 9C236514
Colour Blue
Sleeve length (mm) 14
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Blue
Sleeve length (mm) 14
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Twin cable end sleeve
Nominal cross section (mm²) 16
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 6
Brand Knipex

Description

Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2 x 16 mm². Content: 25 pieces. Colour: blue. AWG26ColourBlueL130mmL214mmd18.2mmd29.6mmd318.4mmS10.2mmS20.4mmQuantity25InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 9C236514
EAN 4003773076698
UBB 500641807358
UNSPSC 31163100
Manufacturer article nr  97 99 378
Do not close this page. This message will disappear, when the page is fully loaded.