text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Twin Wire Ferrule 2 x 0.75mm² Polypropylene Gray 8mm Sleeve


Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2x 0.75 mm². Content: 200 pieces. Colour: grey. AWG218ColourgreyL115mmL28mmd11.7mmd22.8mmd35mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Article number 2P502407
Colour Grey
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Grey
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Twin cable end sleeve
Nominal cross section (mm²) 0.75
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 18
Brand Knipex

Description

Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2x 0.75 mm². Content: 200 pieces. Colour: grey. AWG218ColourgreyL115mmL28mmd11.7mmd22.8mmd35mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 2P502407
EAN 4003773076629
UBB 500641805949
UNSPSC 31163100
Manufacturer article nr  97 99 371
Do not close this page. This message will disappear, when the page is fully loaded.