text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Suitcases, boxes & bags
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
4D645221
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Knipex Tool Case 147-Compartment Plastic Black 263 x 428 x 428mm
Add to catalogue
Article number
4D645221
Colour
Black
Width
263
Design
Case
Height
428
Depth
428
View all specifications
Specifications & standards
Downloads
Specifications
Colour
Black
Width
263
Design
Case
Height
428
Depth
428
Quality class
Other
Material
Plastic
Padlock shackle
Yes
Rollable
Yes
With shoulder strap
No
Signal-red
No
With lock
Yes
Removable tray
No
Total number of compartments
147
With foam
No
With divider
Yes
With telescopic handle
Yes
Type
Tool Case
Download as PDF
Print
Description
Tool Case Robust45 Move With a total of 147 inserting options. Max. payload: 35 kg. Volume: 45 litres. For the toughest conditions: Dust-tight, waterproof and temperature-resistant. Fit-to-fly case, made from impact-resistant polypropylene. Dustproof and watertight. Air pressure compensation valve. Temperature-resistant from - 30°C to +80° C. Padlock eyelets. Document compartment, tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps. Lockable base tray can be individually divided using aluminium separator system. Ergonomic dual-component handle. - Dimension exterior (interior) width mm: 609mm 540mm- Dimension exterior (interior) height mm: 263mm 229mm- Dimension exterior (interior) depth mm: 428mm 364mm
Article numbers
Article number
4D645221
EAN
4003773082590
UBB
500682560445
UNSPSC
27110000
Manufacturer article nr
00 21 37 LE
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering