text.skipToContent text.skipToNavigation

Knipex Tool case 00 21 06 HL S


Tool Case BIG Basic Move Electric Equipped with six KNIPEX tools, a total of 24 brand tools, partly VDE-tested according to DIN EN 60900. With a total of 54 inserting options. Max. payload: 20 kg. Volume: 33 litres. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Two metal flip locks and a three-digit combination

Article number 0H819583
Packaging Case
Electrician set Yes
Number of cable cutters 1
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Packed per 1

Specifications

Packaging Case
Electrician set Yes
Number of cable cutters 1
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 4
Total number of tools 24
Number of pliers 2
Number of testing tools 1
Number of chisels and punches 2
Number of hammers 2
Number of saws 1

Description

Tool Case BIG Basic Move Electric Equipped with six KNIPEX tools, a total of 24 brand tools, partly VDE-tested according to DIN EN 60900. With a total of 54 inserting options. Max. payload: 20 kg. Volume: 33 litres. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Two metal flip locks and a three-digit combination lock for secure locking of the cover. Label field with two stickers for individual labelling. Strong, ergonomic handle. Heavy duty ABS material, black. Circumferential aluminium frame. Metal hinges. Document compartment in the cover. Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets. First tool board with ten tool pockets and an elastic strap on the cover side and eleven narrow and one large tool pocket on the base side. Second tool board with ten tool pockets and an elastic strap on the base side and a document compartment on the cover side. Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets. - Dimension exterior (interior) width mm: 430mm 350mm- Dimension exterior (interior) height mm: 280mm 200mm- Dimension exterior (interior) depth mm: 515mm 480mmContent: 1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 03 06 180 Knipex Combination Pliers (180 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 005655 Wera Voltage detector, single-pole 247 (0,5 x 3,0 x 70 mm), 1 x 031580 Wera Screwdrivers for slotted screws 1160 i (0,4 x 2,5 x 80 mm), 1 x 031582 Wera Screwdrivers for slotted screws 1160 i (0,6 x 3,5 x 100 mm), 1 x 031587 Wera Screwdrivers for slotted screws 1160 i (1,0 x 5,5 x 125 mm), 1 x 031588 Wera Screwdrivers for slotted screws 1160 i (1,2 x 6,5 x 150 mm), 1 x 031601 Wera Screwdrivers for cross recessed Phillips® screws 1162 i (PH1 x 80 mm), 1 x 031603 Wera Screwdrivers for cross recessed Phillips® screws 1162 i (PH2 x 100 mm), 1 x 31611 Wera Screwdrivers for cross recessed Pozidriv® screws 1165 i (PZ1 x 80 mm), 1 x 31613 Wera Screwdrivers for cross recessed Pozidriv® screws 1165 i (PZ2 x 100 mm), 1 x 306125 Haunstetter PUK® Junior Hacksaw (150 x 240 mm), 1 x 75040-015 Picard Flat brush (40 mm), 1 x 75063-000 Picard Plaster bowl (127 x 94), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 340 250 1 Rennsteig Mason’s Chisels (250 mm), 1 x 15212 Stabila Carpenters pencil, 1 x 3185-04 Maurerfreund Painters spatula 40 mm, wood, high quality (40 mm), 1 x 16 20 165 SB KNIPEX Stripping Tool with scalpel blade (Ø 8,0 – 28,0 mm), 1 x 3003010119 Ruthe Locksmiths hammer, 300 g (300 g), 1 x 3010030119 Ruthe Sledge hammer (1000 g),

Article numbers

Article number 0H819583
EAN 4003773084235
UBB 500711483528
UNSPSC 27110000
Manufacturer article nr  00 21 06 HL S
Do not close this page. This message will disappear, when the page is fully loaded.