text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Tool bag 00 21 11


Tool Bag Compact Equipped with 12 KNIPEX tools, a total of 12 brand tools, partly VDE-tested according to DIN EN 60900. With a total of 15 inserting options. Compact tool case for the service technician. Suitable as an insert for: Basic 00 21 05 LE, BIG Basic Move 00 21 06 LE, BIG Twin Move 00 21 41 LE, BIG Twin 00 21 42 LE, BIG Twin Move RED 98 99 15 L

Article number 0M572007
Colour Black
Width 296
Design Bag
Height 290
Depth 61
Packed per 1

Specifications

Colour Black
Width 296
Design Bag
Height 290
Depth 61
Quality class Polyester (PET)
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap Yes
Signal-red No
With lock No
Removable tray No
Total number of compartments 14
With foam No
With divider No
With telescopic handle No
Brand Knipex

Description

Tool Bag Compact Equipped with 12 KNIPEX tools, a total of 12 brand tools, partly VDE-tested according to DIN EN 60900. With a total of 15 inserting options. Compact tool case for the service technician. Suitable as an insert for: Basic 00 21 05 LE, BIG Basic Move 00 21 06 LE, BIG Twin Move 00 21 41 LE, BIG Twin 00 21 42 LE, BIG Twin Move RED 98 99 15 LE and other popular tool cases. With 8 tool pouches and 7 tool straps. Slip-through back strap to attach to a trolley. Made from tough polyester fabric, with zip fastener. Dimensions exterior (W x H x D): 410 x 60 x 290 mm. - Dimension exterior (interior) width mm: 410mm- Dimension exterior (interior) height mm: 60mm- Dimension exterior (interior) depth mm: 290mmContent: 1 x 12 40 200 KNIPEX Self-Adjusting Insulation Stripper (0,03 – 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 1 x 87 01 250 Knipex Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2 x 100 mm), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ1 x 80 mm), 1 x 98 25 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ2 x 100 mm), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (0,6 x 3,5 x 100 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 78 06 125 KNIPEX Electronic Super Knips® VDE (125 mm),

Article numbers

Article number 0M572007
EAN 4003773084532
UBB 500711483940
UNSPSC 27110000
Manufacturer article nr  00 21 11
Do not close this page. This message will disappear, when the page is fully loaded.