text.skipToContent text.skipToNavigation

Knipex Tool bag 00 19 58 LE


Tool Bag Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 615 x 235 mm. 8 compartments. - Dimension exterior (interior) height mm: 235mm- Dimension exterior (interior) depth mm: 615mm

Article number 7W512716
Colour Black
Width 615
Design Bag
Height 120
Depth 40
Packed per 1

Specifications

Colour Black
Width 615
Design Bag
Height 120
Depth 40
Quality class Polyester (PET)
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
Total number of compartments 8
With foam No
With divider No
With telescopic handle No
Brand KNIPEX

Description

Tool Bag Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 615 x 235 mm. 8 compartments. - Dimension exterior (interior) height mm: 235mm- Dimension exterior (interior) depth mm: 615mm

Article numbers

Article number 7W512716
EAN 4003773081920
UBB 500711482538
UNSPSC 27110000
Manufacturer article nr  00 19 58 LE
Do not close this page. This message will disappear, when the page is fully loaded.