text.skipToContent text.skipToNavigation

Knipex Tool bag 00 19 41 LE


Tool Roll Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 450 x 290 mm. - Dimension exterior (interior) height mm: 290mm- Dimension exterior (interior) depth mm: 450mm

Article number 6M038278
Colour Black
Width 450
Design Bag
Height 85
Depth 60
Packed per 1

Specifications

Colour Black
Width 450
Design Bag
Height 85
Depth 60
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
Total number of compartments 13
With foam No
With divider No
With telescopic handle No

Description

Tool Roll Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 450 x 290 mm. - Dimension exterior (interior) height mm: 290mm- Dimension exterior (interior) depth mm: 450mm

Article numbers

Article number 6M038278
EAN 4003773035930
UBB 500711481704
UNSPSC 27110000
Manufacturer article nr  00 19 41 LE
Do not close this page. This message will disappear, when the page is fully loaded.