text.skipToContent text.skipToNavigation

Knipex Tool Bag "Compact" empty


Tool Bag Compact compact tool case for the service technician. With a total of 15 inserting options. Suitable as an insert for: Basic 00 21 05 LE, BIG Basic Move 00 21 06 LE, BIG Twin Move 00 21 41 LE, BIG Twin 00 21 42 LE, BIG Twin Move RED 98 99 15 LE and other popular tool cases. With 8 tool pouches and 7 tool straps. Slip-through back strap to attac

Article number K1392.002.111
Colour Black
Width 290
Design Bag
Height 290
Depth 60
Packed per 1

Specifications

Colour Black
Width 290
Design Bag
Height 290
Depth 60
Quality class Polyester (PET)
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap Yes
Signal-red No
With lock No
Removable tray No
Total number of compartments 15
With foam No
With divider No
With telescopic handle No
Brand KNIPEX

Description

Tool Bag Compact compact tool case for the service technician. With a total of 15 inserting options. Suitable as an insert for: Basic 00 21 05 LE, BIG Basic Move 00 21 06 LE, BIG Twin Move 00 21 41 LE, BIG Twin 00 21 42 LE, BIG Twin Move RED 98 99 15 LE and other popular tool cases. With 8 tool pouches and 7 tool straps. Slip-through back strap to attach to a trolley. Bag without tools. Made from tough polyester fabric, with zip fastener. - Dimension exterior (interior) width mm: 410mm- Dimension exterior (interior) height mm: 60mm- Dimension exterior (interior) depth mm: 290mm

Article numbers

Article number K1392.002.111
EAN 4003773077718
UBB 500625386296
UNSPSC 27112137
Manufacturer article nr  00 21 11 LE
Do not close this page. This message will disappear, when the page is fully loaded.