text.skipToContent text.skipToNavigation

Knipex Stripping Tweezer 0.6mm Plastic 120mm


Stripping Tweezers for coated wire Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use. For the electronics industry, as well as repairs and handicrafts. Also available: four spare blades for different diameters. - Stripping capacities (diametre): 0.6mm- Surface: black lacquered- Tips width

Article number K1015.110.120
Length (mm) 120
For thread diameter (mm) 0.6 - 0.6
Brand Knipex
Type Stripping Tweezer
Packed per 1

Specifications

Length (mm) 120
For thread diameter (mm) 0.6 - 0.6
Brand Knipex
Type Stripping Tweezer

Description

Stripping Tweezers for coated wire Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use. For the electronics industry, as well as repairs and handicrafts. Also available: four spare blades for different diameters. - Stripping capacities (diametre): 0.6mm- Surface: black lacquered- Tips width (B): 10mm- Tweezers tip version: Stripping- Acid resistance: very good- ESD-tested: no  - VDE tested: no  - Sectors: Industry electronics- Magnetic: magnetic (100%)- Behaviour: Conductive

Article numbers

Article number K1015.110.120
EAN 4003773015550
UBB 240187293354
UNSPSC 27111510
Manufacturer article nr  15 11 120
Do not close this page. This message will disappear, when the page is fully loaded.