text.skipToContent text.skipToNavigation

Knipex Straight/Bent Circlip Pliers Set in Roll-Up Bag 4-Piece

Article number 7T001018
Packaging Case
Total number of tools 4
Number of circlip pliers 4
Brand Knipex
Type Straight/Bent Circlip Pliers Set

Specifications

Packaging Case
Total number of tools 4
Number of circlip pliers 4
Brand Knipex
Type Straight/Bent Circlip Pliers Set

Description

Set of Circlip Pliers Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 315 x 275 mm. Four common Precision Circlip Pliers for highest requirements. self-service card/blister. Content: 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 48 21 J21 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 49 21 A21 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),

Article numbers

Article number 7T001018
EAN 4003773081555
UBB 500667039977
UNSPSC 27110000
Manufacturer article nr  00 19 57 V01
Do not close this page. This message will disappear, when the page is fully loaded.