text.skipToContent text.skipToNavigation

Knipex Standard Tool Case with 26 Pockets Plastic Black 440 x 385 x 105mm


Standard Tool Case Impact-resistant plastic case. Equipped with a range of insulated KNIPEX tools for works on electrical installations. Foam inserts with recesses for the tools. Fixable partition wall. Dimensions, exterior (W x H x D): 440 x 105 x 385 mm. - Inside compartments: 26pcsContent: 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 98 53 03 KNIPEX St

Article number K1392.009.912
Colour Black
Width 440
Design Case
Height 105
Depth 385
Packed per 1

Specifications

Colour Black
Width 440
Design Case
Height 105
Depth 385
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
Total number of compartments 26
With foam Yes
With divider No
With telescopic handle No
Brand Knipex
Weight per piece (g) 4180

Description

Standard Tool Case Impact-resistant plastic case. Equipped with a range of insulated KNIPEX tools for works on electrical installations. Foam inserts with recesses for the tools. Fixable partition wall. Dimensions, exterior (W x H x D): 440 x 105 x 385 mm. - Inside compartments: 26pcsContent: 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 98 53 03 KNIPEX Stripping Knife (155 mm), 1 x 98 40 KNIPEX T-Handle Drive with driving square 1/2 (165 mm), 1 x 98 47 10 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (10 mm), 1 x 98 47 11 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (11 mm), 1 x 98 47 12 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (12 mm), 1 x 98 47 13 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (13 mm), 1 x 98 47 14 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (14 mm), 1 x 98 47 17 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (17 mm), 1 x 98 47 19 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (19 mm), 1 x 03 07 200 KNIPEX Combination Pliers (200 mm), 1 x 98 24 00 KNIPEX Screwdriver for cross recessed screws Phillips® (PH0), 1 x 98 24 01 KNIPEX Screwdriver for cross recessed screws Phillips® (PH1 x 80 mm), 1 x 98 24 02 KNIPEX Screwdriver for cross recessed screws Phillips® (PH2 x 100 mm), 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (0,4 x 2,5 x 75 mm), 1 x 98 20 35 KNIPEX Screwdrivers for slotted screws (0,6 x 3 ,5 x 100 mm), 1 x 98 20 40 KNIPEX Screwdrivers for slotted screws (0,8 x 4 x 100 mm), 1 x 98 20 55 KNIPEX Screwdrivers for slotted screws (1,0 x 5,5 x 125 mm), 1 x 98 00 10 KNIPEX Open-end wrench (10 mm), 1 x 98 00 11 KNIPEX Open-end wrench (11 mm), 1 x 98 00 12 KNIPEX Open-end wrench (12 mm), 1 x 98 00 13 KNIPEX Open-end wrench (13 mm), 1 x 98 00 14 KNIPEX Open-end wrench (14 mm), 1 x 98 00 17 KNIPEX Open-end wrench (17 mm), 1 x 98 00 19 KNIPEX Open-end wrench (19 mm), 1 x 70 07 160 KNIPEX Diagonal Cutter (160 mm),
Show moreShow less

Article numbers

Article number K1392.009.912
EAN 4003773026631
UBB 240120602166
UNSPSC 27112137
Manufacturer article nr  98 99 12
Do not close this page. This message will disappear, when the page is fully loaded.