text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Socket 984712 12 mm


Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 12mm- Ø of effective tool side d max.: 23.0mm- Square drive: 1/2in

Article number
Surface protection Chromium-plated
Wrench width (mm) 12
Isolation protection 1000 V Yes
Connection size 1/2 inch
VDE tested Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 12
Isolation protection 1000 V Yes
Connection size 1/2 inch
VDE tested Yes
Brand Knipex

Description

Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 12mm- Ø of effective tool side d max.: 23.0mm- Square drive: 1/2in

Article numbers

Article number K1347.120.001
EAN 4003773020912
UBB 240122666078
UNSPSC 27111704
Manufacturer article nr  98 47 12

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.