text.skipToContent text.skipToNavigation

Knipex Snipe Nose Pliers Straight Tip 2-Component Handle Plastic 220mm

Article number 7J445768
Insulated Yes
Length (mm) 220
Material Plastic
Handle cover Plastic grips
VDE tested Yes
Brand Knipex
Type Snipe Nose Pliers

Specifications

Insulated Yes
Length (mm) 220
Material Plastic
Handle cover Plastic grips
VDE tested Yes
Brand Knipex
Type Snipe Nose Pliers

Article numbers

Article number 7J445768
EAN 4003773073963
UBB 500513363407
UNSPSC 27112140
Manufacturer article nr  98 62 02
Do not close this page. This message will disappear, when the page is fully loaded.