text.skipToContent text.skipToNavigation

Knipex Snipe Nose Cutting Pliers with Tether in Blister Pack 18mm 40° Angled Tip Chrome Plated 200mm


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. pliers with

Article number 2G958228
Length 200
Material Steel
Forged Yes
Packed per 1

Specifications

Length 200
Material Steel
Forged Yes

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Gripping surface length (L4): 23.0mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm- Drop Protection System: yes

Article numbers

Article number 2G958228
EAN 4003773080442
UBB 500641754956
UNSPSC 23151901
Manufacturer article nr  26 25 200 T BK
Do not close this page. This message will disappear, when the page is fully loaded.