text.skipToContent text.skipToNavigation

Knipex SMD Precision Tweezers 115 mm


Smooth gripping surfaces. Non-reflective matt finished. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. Gripping surfaces matt finished for optimum grip. For SMD-technology*. Angled tips, width approx. 1 mm. With integrated profile for reliable gripping of cylindrical components of 0.6 mm dia..

Article number 2Z543655
Shape Curved
Antimagnetic Yes
Nickel-plated Yes
Length (mm) 120
Tip width (mm) 1
Packed per 1

Specifications

Shape Curved
Antimagnetic Yes
Nickel-plated Yes
Length (mm) 120
Tip width (mm) 1
Brand Knipex

Description

Smooth gripping surfaces. Non-reflective matt finished. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. Gripping surfaces matt finished for optimum grip. For SMD-technology*. Angled tips, width approx. 1 mm. With integrated profile for reliable gripping of cylindrical components of 0.6 mm dia..

Article numbers

Article number 2Z543655
EAN 4003773054610
UBB 500513342534
UNSPSC 27112105
Manufacturer article nr  92 02 54
Do not close this page. This message will disappear, when the page is fully loaded.