text.skipToContent text.skipToNavigation

Knipex Slotted Screwdriver 2.5 x 0.4mm 75mm Blade Length Multi-Component Grip 177mm


Screwdrivers for slotted screws Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Blade length: 75mm- Length of non-insulated blade: 15mm- Handle length: 102mm- Blade width: 2.5mm- Blade thickness: 0.4mm- VDE tested: yes

Article number
Insulated Yes
Total length (mm) 177
Isolation protection 1000 V Yes
Blade length (mm) 75
Blade width (mm) 2.5
Packed per 1

Specifications

Insulated Yes
Total length (mm) 177
Isolation protection 1000 V Yes
Blade length (mm) 75
Blade width (mm) 2.5
Type of shaft Hexagon
Grip design 2-components
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
Blade material Chrome-vanadium molybdenum (CVM)
Surface protection blade Chromium-plated
With anti-roll protection Yes
Brand Knipex
Type Slotted Screwdriver

Description

Screwdrivers for slotted screws Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Blade length: 75mm- Length of non-insulated blade: 15mm- Handle length: 102mm- Blade width: 2.5mm- Blade thickness: 0.4mm- VDE tested: yes

Article numbers

Article number K1320.025.001
EAN 4003773062325
UBB 500504899260
UNSPSC 27111701
Manufacturer article nr  98 20 25

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.