text.skipToContent text.skipToNavigation

Knipex SLIM Pozidriv Screwdriver PZ2 100mm Blade Multi-Component Grip 212mm


Screwdriver (Slim) for cross-recessed screws Reduced extra slim shaft in the front area for recessed spring and screw elements. Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Pozidriv® is a registered trademark of European Ind. Serv. Ltd.. - Size: PZ2- Blade lengt

Article number 2F020567
Blade length (mm)
Screwing system Pozidriv PZ
Size 2
Total length (mm) 212
Grip design 2-components
Packed per 1

Specifications

Blade length (mm) 100
Screwing system Pozidriv PZ
Size 2
Total length (mm) 212
Grip design 2-components
Blade material Chrome-vanadium molybdenum (CVM)
Surface protection blade Chromium-plated
With anti-roll protection Yes
Brand KNIPEX

Description

Screwdriver (Slim) for cross-recessed screws Reduced extra slim shaft in the front area for recessed spring and screw elements. Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Pozidriv® is a registered trademark of European Ind. Serv. Ltd.. - Size: PZ2- Blade length: 100mm- Handle length: 112mm- Length of non-insulated blade: 18mm- VDE tested: yes

Article numbers

Article number 2F020567
EAN 4003773079781
UBB 500641735161
UNSPSC 27111701
Manufacturer article nr  98 25 02 SL
Do not close this page. This message will disappear, when the page is fully loaded.