text.skipToContent text.skipToNavigation

Knipex Single open ended wrench 147mm


Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats S: 5/16in- Length l max.: 108mm- Head thickness a max.: 4mm- Head width b max. mm: 22mm

Article number 0P845841
Wrench size large (mm) 147
Single wrench model Yes
Brand KNIPEX
Packed per 1

Specifications

Wrench size large (mm) 147
Single wrench model Yes
Brand KNIPEX

Description

Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats S: 5/16in- Length l max.: 108mm- Head thickness a max.: 4mm- Head width b max. mm: 22mm

Article numbers

Article number 0P845841
EAN 4003773020073
UBB 500513360924
UNSPSC 27111726
Manufacturer article nr  98 00 5/16"
Do not close this page. This message will disappear, when the page is fully loaded.