text.skipToContent text.skipToNavigation

Knipex Open End Wrench 1/2" Chrome Plated 139.7mm Length


Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats S: 1/2in- Length l max.: 139.7mm- Head thickness a max.: 6.5mm- Head width b max. mm: 34mm

Article number 2P658382
Wrench size large (mm) 145
Single wrench model Yes
Brand Knipex
Type Open End Wrench
Packed per 1

Specifications

Wrench size large (mm) 145
Single wrench model Yes
Brand Knipex
Type Open End Wrench

Description

Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats S: 1/2in- Length l max.: 139.7mm- Head thickness a max.: 6.5mm- Head width b max. mm: 34mm

Article numbers

Article number 2P658382
EAN 4003773019879
UBB 500513360841
UNSPSC 27111726
Manufacturer article nr  98 00 1/2"
Do not close this page. This message will disappear, when the page is fully loaded.