text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Single open ended wrench 125mm


Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats S: 7/16in- Length l max.: 120.7mm- Head thickness a max.: 5.5mm- Head width b max. mm: 30mm

Article number 9B422718
Wrench size large (mm) 125
Single wrench model Yes
Brand Knipex
Packed per 1

Specifications

Wrench size large (mm) 125
Single wrench model Yes
Brand Knipex

Description

Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats S: 7/16in- Length l max.: 120.7mm- Head thickness a max.: 5.5mm- Head width b max. mm: 30mm

Article numbers

Article number 9B422718
EAN 4003773020097
UBB 500513360767
UNSPSC 27111726
Manufacturer article nr  98 00 7/16"
Do not close this page. This message will disappear, when the page is fully loaded.