text.skipToContent text.skipToNavigation

Knipex Service Tool Bag Polyester Black/Red 320 x 200 x 340mm


Tool Bag Service Perfect combination of laptop and tool bag. With a total of 47 inserting options. max. payload: 12 kg. Volume: 25 litres. Lined inside pouch for notebook (max. 19) and DIN A4 documents, also with DIN A4 zipped compartment. 90° fold-out front pouch with 8 tool pockets and one small inside pouch. Reverse side of the front pouch with 5 too

Article number 2I852910
Colour Black
Width 320
Design Bag
Height 340
Depth 200
Packed per 1

Specifications

Colour Black
Width 320
Design Bag
Height 340
Depth 200
Quality class Polyester (PET)
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap Yes
Signal-red No
With lock No
Removable tray Yes
Total number of compartments 1
With foam No
With divider No
With telescopic handle No
Brand KNIPEX

Description

Tool Bag Service Perfect combination of laptop and tool bag. With a total of 47 inserting options. max. payload: 12 kg. Volume: 25 litres. Lined inside pouch for notebook (max. 19) and DIN A4 documents, also with DIN A4 zipped compartment. 90° fold-out front pouch with 8 tool pockets and one small inside pouch. Reverse side of the front pouch with 5 tool pouches and 3 pen pouches. 1 removable tool board with 8 tool pockets on the front and 2 rows of elastic straps on the back. Splash-water-protected bottom. Adjustable shoulder belt with quick-release fastener. With two carry loops. - Dimension exterior (interior) width mm: 440mm- Dimension exterior (interior) height mm: 180mm- Dimension exterior (interior) depth mm: 320mm

Article numbers

Article number 2I852910
EAN 4003773074472
UBB 500641796957
UNSPSC 24111507
Manufacturer article nr  00 21 10 LE
Do not close this page. This message will disappear, when the page is fully loaded.