text.skipToContent text.skipToNavigation

Knipex Screwdriver 981360 6 mm


Screwdriver for hexagon socket screws Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Blade length: 100.0mm- Width across flats S: 6.0mm- Length of non-insulated blade: 15.0mm- Handle length: 112mm- VDE tested: yes

Article number
Insulated Yes
Wrench width (mm) 6
Total length (mm) 212
Blade length (mm) 100
Packed per 1

Specifications

Insulated Yes
Wrench width (mm) 6
Total length (mm) 212
Blade length (mm) 100

Description

Screwdriver for hexagon socket screws Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Blade length: 100.0mm- Width across flats S: 6.0mm- Length of non-insulated blade: 15.0mm- Handle length: 112mm- VDE tested: yes

Article numbers

Article number K1313.060.001
EAN 4003773026372
UBB 240187291606
UNSPSC 27111701
Manufacturer article nr  98 13 60

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.