text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Round Sockets insulated 100 pieces each


Round Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Screws4mmCable0.5 – 1mm²AWG22 — 16ColourRedQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 4mm

Article number 7C375093
Design Bushing
Halogen free No
Surface protection Tinned
Insulation Fully isolated
Colour insulation Red
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Tinned
Insulation Fully isolated
Colour insulation Red
Material Brass
AWG-range 22 - 16
Nominal cross section (mm²) 0.5 - 1
Material insulation Polyamide (PA)
With tap spreader No
Brand Knipex

Description

Round Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Screws4mmCable0.5 – 1mm²AWG22 — 16ColourRedQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 4mm

Article numbers

Article number 7C375093
EAN 4003773076056
UBB 500641810303
UNSPSC 27110000
Manufacturer article nr  97 99 130
Do not close this page. This message will disappear, when the page is fully loaded.