text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Round Sockets insulated 100 pieces each


Round Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Screws5mmCable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 5mm

Article number 1S745619
Design Bushing
Halogen free No
Surface protection Tinned
Insulation Fully isolated
Colour insulation Blue
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Tinned
Insulation Fully isolated
Colour insulation Blue
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader No
Brand Knipex

Description

Round Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Screws5mmCable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 5mm

Article numbers

Article number 1S745619
EAN 4003773076063
UBB 500641810550
UNSPSC 27110000
Manufacturer article nr  97 99 131
Do not close this page. This message will disappear, when the page is fully loaded.