text.skipToContent text.skipToNavigation

Knipex Round Pin Plug insulated 100 pieces each


Round Pin Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Screws4mmCable0.5 – 1mm²AWG22 — 16ColourRedQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 4mm

Article number 9H905073
Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Pin shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Pin shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Red
Material Other
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1
Suitable for fine strand conductors Yes
Suitable for flat conductors No
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
Pin diameter (pin shape terminal) (mm) 4
Brand KNIPEX

Description

Round Pin Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Screws4mmCable0.5 – 1mm²AWG22 — 16ColourRedQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 4mm

Article numbers

Article number 9H905073
EAN 4003773076070
UBB 500641810717
UNSPSC 27110000
Manufacturer article nr  97 99 150
Do not close this page. This message will disappear, when the page is fully loaded.