text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Suitcases, boxes & bags
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
0D530296
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Knipex Robust45 Move Electronic Tool Set in Case 63-Piece
Add to catalogue
Article number
0D530296
Packaging
Plastic box
Number of crosshead screwdrivers PH
3
Number of crosshead screwdrivers PZ
5
Number of slotted screwdrivers
6
Number of socket inserts
9
View all specifications
Specifications & standards
Downloads
Specifications
Packaging
Plastic box
Number of crosshead screwdrivers PH
3
Number of crosshead screwdrivers PZ
5
Number of slotted screwdrivers
6
Number of socket inserts
9
Number of open-end spanners
1
Total number of tools
63
Number of measuring tools
2
Number of pliers
9
Number of bit inserts
15
Number of ratchets
1
Number of chisels and punches
1
Number of hammers
1
Model
Robust45 Move
Type
Electronic Tool Set
Download as PDF
Print
Description
Tool Case Robust45 Move Electric Extensively equipped with 63 brand tools, partly VDE-tested according to DIN EN 60900. With a total of 147 inserting options. Max. payload: 35 kg. Volume: 45 litres. For the toughest conditions: Dust-tight, waterproof and temperature-resistant. Fit-to-fly case, made from impact-resistant polypropylene. Dustproof and watertight. Air pressure compensation valve. Temperature-resistant from - 30°C to +80° C. Padlock eyelets. Document compartment, tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps. Lockable base tray can be individually divided using aluminium separator system. Ergonomic dual-component handle. Gas pressure absorber in the hinge. Pneumatically cushioned lid. Extendable telescopic handle for comfortable transport. Large smooth-running wheels. Dimensions, exterior (W x H x D): 609 x 428 x 263 mm, dimensions, interior (W x H x D): 540 x 364 x 229 mm. - Dimension exterior (interior) width mm: 609mm 540mm- Dimension exterior (interior) height mm: 263mm 229mm- Dimension exterior (interior) depth mm: 428mm 364mmContent: 1 x 00 11 01 Knipex TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems (92 mm), 1 x 86 03 180 KNIPEX Pliers Wrench pliers and a wrench in a single tool (180 mm), 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 1 x 08 26 145 KNIPEX Needle-Nose Combination Pliers (145 mm), 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ1 x 80 mm), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (0,6 x 3,5 x 100 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 74 06 200 Knipex High Leverage Diagonal Cutter (200 mm), 1 x 26 26 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 004018 Wera 8100 SA 8 Zyklop set of metal ratchets 28 parts (1/4), 1 x 003760 Wera Joker open-end wrench (10 x 13 mm), 1 x 003484 Wera Kraftform Compact VDE 16 Slim, 1 x 0030312-0300 Picard Locksmiths hammer (300 g), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 16135 Stabila Spirit Level Type 70 Electric (430 mm), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm), 1 x 12 52 195 SB KNIPEX PreciStrip16® Automatic Insulation Stripper (0,08 - 16 mm²),
Article numbers
Article number
0D530296
EAN
4003773082606
UBB
500682560288
UNSPSC
27110000
Manufacturer article nr
00 21 37
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering