text.skipToContent text.skipToNavigation

Knipex Precision Tweezer Pointed Tip Stainless Steel 120mm


Universal Tweezers Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. High-quality stainless stee

Artikelnummer K1140.922.206
Shape Straight
Antimagnetic Yes
Nickel-plated No
Length (mm) 120
Spring loaded tweezers/gripper Yes
Verpakt per 1

Specificaties

Shape Straight
Antimagnetic Yes
Nickel-plated No
Length (mm) 120
Spring loaded tweezers/gripper Yes
VDE tested No
Brand Knipex
Weight per piece (g) 10
Type Precision Tweezer

Omschrijving

Universal Tweezers Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. - Surface: matt finish- Finish: straight- Tips width (A): 0.25mm- Tips width (B): 0.25mm- Tweezers tip version: needle-point- Corrosion-resistant: yes  - Acid resistance: very good- ESD-tested: no  - VDE tested: no  - Sectors: Industry electronics Watch makers Jeweller- Magnetic: non-magnetisable (80%)- Behaviour: Conductive

Artikelnummers

Artikelnummer K1140.922.206
EAN 4003773054672
UBB 500505990050
UNSPSC 27112105
Fabrikant artikelnummer 92 22 06
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.