text.skipToContent text.skipToNavigation

Knipex Precision Tweezer Angled Tip Spring Steel 150mm


Universal Tweezers With insulated handles for working on electrical installations: safety up to 1000 V. For a wide range of requirements and applications in the electronics industry. Antimagnetic to avoid electromagnetic damage. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. Also available as a set (92 00 04). - Finish: angled 30°- Tips width (A): 1mm- Tips width (B): 1.3mm- Tweezers tip version: blunt- Corrosion-resistant: yes - Acid resistance: very good- ESD-tested: no - VDE tested: no - Sectors: Industry electronics- Magnetic: non-magnetisable (80%)- Behaviour: insulated

Article number K1138.923.764
Insulated Yes
Shape Curved
Nickel-plated No
Length (mm) 150
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Curved
Nickel-plated No
Length (mm) 150
Isolation protection 1000 V Yes
Spring loaded tweezers/gripper Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 35
Commodity code 8203200000
Type Precision Tweezer

Description

Universal Tweezers With insulated handles for working on electrical installations: safety up to 1000 V. For a wide range of requirements and applications in the electronics industry. Antimagnetic to avoid electromagnetic damage. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. Also available as a set (92 00 04). - Finish: angled 30°- Tips width (A): 1mm- Tips width (B): 1.3mm- Tweezers tip version: blunt- Corrosion-resistant: yes  - Acid resistance: very good- ESD-tested: no  - VDE tested: no  - Sectors: Industry electronics- Magnetic: non-magnetisable (80%)- Behaviour: insulated

Article numbers

Article number K1138.923.764
EAN 4003773054856
UBB 500505989730
UNSPSC 27112105
Manufacturer article nr  92 37 64
Do not close this page. This message will disappear, when the page is fully loaded.