text.skipToContent text.skipToNavigation

Knipex Precision Internal Circlip Pliers in Blister Pack 40-100mm 90° Angled Tip 210mm

Specifications

Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 210
Suitable for outside locking rings No
Brand Knipex
Weight per piece (g) 260
Commodity code 8203200000
Type Precision Internal Circlip Pliers in Blister Pack

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 D, 90° angled jaws. self-service card/blister. - Size of bore: Ø 40 – 100mm- Tips (diameter): Ø 2.3mm

Article numbers

Article number K1060.210.131
EAN 4003773050230
UBB 500501360308
UNSPSC 27112140
Manufacturer article nr  48 21 J31 SB
Do not close this page. This message will disappear, when the page is fully loaded.